HHS 2000
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
- Adhesion at high pressures
- Great penetration of the product and strong adhesion to metal
- Prolonged effect and anti-corrosive action
- Resistant to fresh and salt water, weak acids and alkaline solutions
- Resistant to temperatures from +35°C to +200°C.
Application areaParts subject to high pressure, shocks and vibrations. Gears, chains, steel cables, bearings, linear guides and bearings, etc.
InstructionsShake before use, apply directly to the point to be lubricated.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!